!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEVIS GRAB HOOK, FOR 1/2 IN CHAIN, GRADE 70, LOAD LIMIT 9200 LB, FORGED ALLOY STEEL

CLEVIS GRAB HOOK, FOR 1/2 IN CHAIN, GRADE 70, LOAD LIMIT 9200 LB, FORGED ALLOY STEEL

WESTWARD

CLEVIS GRAB HOOK, FOR 1/2 IN CHAIN, GRADE 70, LOAD LIMIT 9200 LB, FORGED ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CLEVIS GRAB HOOK, FOR 1/2 IN CHAIN, GRADE 70, LOAD LIMIT 9200 LB, FORGED ALLOY STEEL

CLEVIS GRAB HOOK, FOR 1/2 IN CHAIN, GRADE 70, LOAD LIMIT 9200 LB, FORGED ALLOY STEEL

WESTWARD

Clearance Price :
$4.92 / EACH

Your Price : $19.66 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSWHCG12A
  • Mfr. Model # HCG12A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This Grade 70 clevis grab hook is made from forged alloy steel and has a working load limit of 9200 pounds. This hook is designed for use with a 1/2-inch chain and is not recommended for overhead lifting.

Technical Specs

  • Item Clevis Grab Hook
  • Grade 70
  • Trade Size 1/2"
  • For Use With 1/2" Chain
  • Material Forged Alloy Steel
  • Hook Attachment Type Clevis
  • Working Load Limit 9200 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list