!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
J-HOOK, 2 IN MAX. BUNDLE DIAMETER, 30 LB MAX. LOAD CAPACITY, GALVANIZED STEEL, SILVER

J-HOOK, 2 IN MAX. BUNDLE DIAMETER, 30 LB MAX. LOAD CAPACITY, GALVANIZED STEEL, SILVER

COOPER B-LINE

J-HOOK, 2 IN MAX. BUNDLE DIAMETER, 30 LB MAX. LOAD CAPACITY, GALVANIZED STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
J-HOOK, 2 IN MAX. BUNDLE DIAMETER, 30 LB MAX. LOAD CAPACITY, GALVANIZED STEEL, SILVER

J-HOOK, 2 IN MAX. BUNDLE DIAMETER, 30 LB MAX. LOAD CAPACITY, GALVANIZED STEEL, SILVER

COOPER B-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CBLBCH32GRG
  • Mfr. Model # BCH32GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

J-Hook, cable support. Mounting type wall. Colour silver. Description/special features mounting hole 17/64 inch. Material of construction, galvanized steel. Maximum capacity 2 inches. Maximum capacity 30 lb. Standards TIA/EIA 569 compliant, UL, cUL.

Technical Specs

  • Item J-Hook
  • Mounting Mounting Hole 17/64 in
  • Max. Load Capacity 30 lb
  • Material Galvanized Steel
  • Mounting Hole Dia. 17/64 in
  • Description/Special Features Quick Open and Close Design
  • Mounting Location Wall
  • Colour Silver
  • Max. Bundle Dia. 2 in
  • Attachment Style Screw On
  • Includes Locking Latch Yes
  • Standards TIA/EIA 569 Compliant, UL, cUL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list