!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOK-AND-LOOP CINCH STRAP, 18 IN L, 5.09 IN, 2 IN W, POLYESTER, BLACK, 10 PK

HOOK-AND-LOOP CINCH STRAP, 18 IN L, 5.09 IN, 2 IN W, POLYESTER, BLACK, 10 PK

VELCRO BRAND

HOOK-AND-LOOP CINCH STRAP, 18 IN L, 5.09 IN, 2 IN W, POLYESTER, BLACK, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK-AND-LOOP CINCH STRAP, 18 IN L, 5.09 IN, 2 IN W, POLYESTER, BLACK, 10 PK

HOOK-AND-LOOP CINCH STRAP, 18 IN L, 5.09 IN, 2 IN W, POLYESTER, BLACK, 10 PK

VELCRO BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.62 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36LM99
  • Mfr. Model # 2X18KPVST
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This hook-and-loop cinch strap is made of polyester, and is black. It includes reusable wire ties. It has length of 1eight inches, width of two inches. It also has tensile strength of 8 pounds, 200 Degrees F maximum temperature, and -20 Degrees F minimum temperature, 8 pounds tensile strength.

Technical Specs

  • Item Hook-and-Loop Cinch Strap
  • Width 2 in
  • Length 18 in
  • Package Style Individual
  • Thickness 0.065 in
  • Flame Retardant No
  • Includes Reusable Wire Ties
  • Max. Temp. Rating 200 Degrees F
  • Tensile Strength 8 lb
  • Closure Type Buckle
  • Mountable No
  • Colour Black
  • Material Polyester
  • Max. Bundle Dia. 5.09 in
  • Marking No
  • Min. Temp. Rating -20 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list