This hook-and-loop cable tie is made of fire retardant nylon and polypropylene, and is black. It includes reusable wire ties. It has length of eight inches, width of 0.75 inch. It is also flame retardant, has a tensile strength of 29 pounds, 200 Degrees F maximum temperature, and -20 Degrees F minimum temperature.
Technical Specs
ItemHook-and-Loop Cable Tie
Width0.75 in
Length8 in
Package StyleIndividual
Thickness0.052 in
Flame RetardantYes
IncludesReusable Wire Ties
Max. Temp. Rating200 Degrees F
Tensile Strength29 lb
Closure TypeWrap with Slot
MountableNo
ColourBlack
MaterialFire Retardant Nylon, Polypropylene
Max. Bundle Dia.2.00 in
MarkingNo
Min. Temp. Rating-20 Degrees F
Country of OriginUnited States
(subject to change)