This hook-and-loop cable tie is made of nylon and polyethylene, and is black. In addition, it meets the standards for RoHS Complaint. It has length of eight inches, width of 0.5 inch. It also has tensile strength of 40 pounds, 219 Degrees F maximum temperature, and 1 Degrees F minimum temperature, 40 pounds tensile strength.
Technical Specs
ItemHook-and-Loop Cable Tie
Width0.5 in
Length8 in
Package StyleIndividual
Thickness0.1 in
Flame RetardantNo
MarkingNo
Min. Temp. Rating1 Degrees F
Tensile Strength40 lb
Closure TypeWrap with Slot
MountableNo
ColourBlack
MaterialNylon, Polyethylene
Max. Bundle Dia.1.91 in
Max. Temp. Rating219 Degrees F
StandardsRoHS Complaint
Country of OriginUnited States
(subject to change)