!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED SWEATSHIRT, XL, TALL, PULLOVER, COTTON/POLYESTER, 2 POCKETS

HOODED SWEATSHIRT, XL, TALL, PULLOVER, COTTON/POLYESTER, 2 POCKETS

CARHARTT

HOODED SWEATSHIRT, XL, TALL, PULLOVER, COTTON/POLYESTER, 2 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED SWEATSHIRT, XL, TALL, PULLOVER, COTTON/POLYESTER, 2 POCKETS

HOODED SWEATSHIRT, XL, TALL, PULLOVER, COTTON/POLYESTER, 2 POCKETS

CARHARTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JEU5
  • Mfr. Model # K121-472 XLG TLL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This men's k121 navy hoodie is size X-large and is made out of cotton and polyester. It has a loose fit. It features includes handwarmer pocket, triple-stitched main seams. Hoodies and sweatshirt keep workers warm, are durable, and they launder well. Hoodies have an attached hood that can help keep workers warm and protected from wind.

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Fabric Weight 10.5 oz
  • Front Closure Type Pull-Over
  • Number of Outside Pockets 2
  • Hood Style Attached
  • Maximum Chest Size 48 in
  • Material Cotton, Polyester
  • Cleaning and Care Instructions Machine Wash
  • Features Includes Handwarmer Pocket, Triple-Stitched Main Seams
  • Hood Features Drawstring Closure
  • Pocket Locations Waist
  • Insulated for Cold Conditions No
  • Colour Navy
  • Size XL
  • Style Pullover Hoodie
  • Includes Hood Yes
  • Minimum Chest Size 46 in
  • Size-Body Type Tall
  • Application General Purpose
  • Cuff Style Rib Knit
  • Fit Loose Fit
  • Length 26 1/2 in
  • Tag-less No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list