!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED SWEATSHIRT, UNISEX/PULLOVER, BLACK, SIZE MEDIUM, 459 GSM, COTTON/POLYESTER

HOODED SWEATSHIRT, UNISEX/PULLOVER, BLACK, SIZE MEDIUM, 459 GSM, COTTON/POLYESTER

MILWAUKEE

HOODED SWEATSHIRT, UNISEX/PULLOVER, BLACK, SIZE MEDIUM, 459 GSM, COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED SWEATSHIRT, UNISEX/PULLOVER, BLACK, SIZE MEDIUM, 459 GSM, COTTON/POLYESTER

HOODED SWEATSHIRT, UNISEX/PULLOVER, BLACK, SIZE MEDIUM, 459 GSM, COTTON/POLYESTER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL350B-M
  • Mfr. Model # 350B-M
  • UNSPSC # 53101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.763 lbs

Product Details

This heavy-duty, pullover, hooded sweatshirt provides a comfortable fit with its breathable, cotton and polyester design, and its 459 GSM fabric weight is wind-, tear-, and abrasion-resistant for protection at work. This sweatshirt is black, fits a size medium, and includes one, reinforced, outside pocket.

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Fabric Weight 450 g/sq m
  • Front Closure Type Closed
  • Includes Hood Yes
  • Minimum Chest Size 40 in
  • Material Cotton, Polyester
  • Cuff Style Rib Knit
  • Hood Features Drawstring Adjustable Hood
  • Wind-Resistant Yes
  • Insulated for Cold Conditions No
  • Colour Black
  • Size M
  • Number of Outside Pockets 1
  • Hood Style Drawstring Hood
  • Maximum Chest Size 42 in
  • Application Heavy Duty
  • Features Reinforced Pocket Seams, Tear & Abrasion Resistant Fabric
  • Length 17 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list