!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED SUN SHIRT,L SIZE,POLYESTER

HOODED SUN SHIRT,L SIZE,POLYESTER

MILWAUKEE

HOODED SUN SHIRT,L SIZE,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED SUN SHIRT,L SIZE,POLYESTER

HOODED SUN SHIRT,L SIZE,POLYESTER

MILWAUKEE

Sale Price : $55.45 / EACH

Offer ends 31 Jul 2025

Your Price :
$79.39 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLM550NL
  • Mfr. Model # M550N-L
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • ItemHooded Sun Shirt
  • ColourKhaki
  • FeaturesCustom Sweat Wicking Fabric: Quickly Pulls Moisture Away from the Body While Working, Lightweight, Breathable Comfort, 4-Way Stretch and Raglan Sleeves Maximize Range of Motion, Quick Drying Material, UPF 50+ Sun Protection: Built to Protect on The Hottest Days, Odour Fighting Fabric: Combats Odour Build Up While Working
  • Material Polyester
  • Size L
  • Moisture-Wicking Yes
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list