!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOD ASSEMBLY W/ INNER SHROUD/HARDHAT, QC, TYVEK, U, NIOSH, FOR PAPR/SAR

HOOD ASSEMBLY W/ INNER SHROUD/HARDHAT, QC, TYVEK, U, NIOSH, FOR PAPR/SAR

3M

HOOD ASSEMBLY W/ INNER SHROUD/HARDHAT, QC, TYVEK, U, NIOSH, FOR PAPR/SAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOD ASSEMBLY W/ INNER SHROUD/HARDHAT, QC, TYVEK, U, NIOSH, FOR PAPR/SAR

HOOD ASSEMBLY W/ INNER SHROUD/HARDHAT, QC, TYVEK, U, NIOSH, FOR PAPR/SAR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMH422
  • Mfr. Model # H422
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 962
  • Shipping Weight 2.49 lbs

Product Details

This H-series universal quick-connect hood assembly is made of Tyvek and comes in white. It is suitable for use with belt-mounted powered air-purifying respirator/supplied-air systems. The assembly includes two hoods, two faceshield covers, an inner shroud, a hard hat, suspension, chin strap, and squeeze clamp. It has pinlock suspension adjustment and meets the NIOSH standard.

Technical Specs

  • Item Hood and Hard Hat Assembly
  • Headgear Size Universal
  • Includes (2) 3M(TM) Hoods H-420, (2) Face Shield Covers H-110, 3M(TM) Hatshell W-3258, Chin Strap H-114 and Squeeze Clamp W-3222, Head Suspension W-2878
  • Suspension Pinlock
  • Colour White
  • Series H-Series
  • Headgear Type Hood
  • System Type PAPR System, SAR System
  • Application General Purpose
  • Suspension Adjustment Type Pinlock
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list