!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOD SEAL & INSULATION RETAINER ASSORTMENT, 331 PIECES

HOOD SEAL & INSULATION RETAINER ASSORTMENT, 331 PIECES

APPROVED VENDOR

HOOD SEAL & INSULATION RETAINER ASSORTMENT, 331 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOD SEAL & INSULATION RETAINER ASSORTMENT, 331 PIECES

HOOD SEAL & INSULATION RETAINER ASSORTMENT, 331 PIECES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12U251
  • Mfr. Model # 8659
  • UNSPSC # 31163211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

This hood seal and insulation retainer assortment includes 10 Hood insulation Clip 7 mm Hole Size 35 mm Head Diameter GM #200300401, 10 Hood insulation Clips¼ inch Hole Size 1 3/16 inch Head Diameter¾ inch Stem Ford #386553-S, 10 Hood insulation Clips and more.

Technical Specs

  • Item Hood Seal and Insulation Retainer Assortment
  • Number of Sizes 23
  • Material Grade/Class Not Graded
  • Includes (10) Hood Insulation Clip 7 mm Hole Size 35 mm Head Diameter GM #200300401, (10) Hood Insulation Clips 1/4 in Hole Size 1 3/16 in Head Diameter 3/4 in Stem Ford #386553-S, (10) Hood Insulation Clips 5 mm Hole Size 9 mm Stem Length 30 mm Head Nissan #65846-30F00, (10) Hood Insulation Clips 7 mm Hole Size 17 mm Stem Length 30 mm Head Toyota #90467-09006, (10) Hood Insulation Retainer 1/4 in Hole Size 1 5/8 in Head 3/4 in Stem GM #20064875, (10) Hood Insulation Retainer 6.3 Hole Size 32 mm Head 18 mm Stem Ford #N808842-S, (10) Hood Insulation Retainer 6.3 mm Hole Size 30 mm Head 12.5 Stem GM #21039129, (10) Hood Insulation Retainer 7.1 mm Hole Size 40 mm Head Diameter GM #21039141, (10) Hood Insulation Retainer 7 mm Hole Size 30 mm Head 19 mm Stem Toyota #90467-09008, (15) Hood Insulation Clips 7.5 mm Hole Size 30 mm Head 10 mm Stem Acura #90700-SJ4-000, (15) Hood Insulation Retainer 1/4 in Hole Size 5/8 in Stem Length Ford #385330-S, (15) Hood Insulation Retainer 6.3 mm Hole Size 25.4 mm Head Diameter Chrysler #6504135, (15) Hood Insulation Retainer 6.3 mm Hole Size 30 mm OD Head Diameter Chrysler #4878883AA, (15) Hood Insulation Retainer 6 mm Hole Size 9 mm Stem Length 30 mm Head Honda #90700-SB2-003, (15) Hood Insulation Retainer 7 mm Hole Size 25 mm Head 12 mm Stem Toyota #90467-09050, (20) Hood Insulation Retainer 4.75 mm Hole Size 19 mm Head Diameter Ford #W701374-S, (20) Retainers Hood Seal GM #22567463, (25) Hood Insulation RetainerFord #F1CZ-16774-A, (25) Weatherstrip Retainer 7 mm Hole Size .80 - 8.00 mm Panel Range GM #10293193, (30) Hood and Trunk Retaining Clips Honda #91518-SM4-003, (5) Hood Insulation Clips 1/4 in Hole Size Head: 1 3/4 in Stem: 7/8 in Ford #N803613S. (10) Hood Insulation Clips 1/4 in Hole Size 1 3/4 in Head Diameter Ford #388908-S, (8) Hood Insulation Clips 1/4 in (6.4 mm) Hole Size 2 in Head 3/4 in Stem GM #3078511, (8) Hood Insulation Clips 1/4 in Hole Size 2 in Head 3/4 in Stem GM #3078511, Covers 6 mm to 7.5 mm Hole Sizes
  • Number of Pieces 331
  • Product Type Push-In Rivet Assortment
  • Made in North America Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list