HOMEOWNERS SQUARE-ALUMI
HOMEOWNERS SQUARE-ALUMI
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Workmaster aluminum square. Body 24 inch x 2 inch. Tongue 16 inch x 1-1/2 inches.
Technical Specs
- Item Carpenter's Square
- Finish Buffed
- Tongue Size 16 x 1 1/2 in
- Graduations 1/8"
- Use With Measuring and Layout
- Includes Square only
- Material Aluminium
- Body Size 24 x 2"
- Size 16" x 24"
- Features Durable, Embossed Graduations and Figures for Easy Reading
- Number of Pieces 1
Alternate Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.08
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.25
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.73
/ EACH
-
JOHNSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.41
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.26
/ EACH