!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGNAL BOOSTER, 60 DB, 700-2100 HZ, 1400-3500 SQ FT, 120V POWER SUPPLY, ANTENNAS

SIGNAL BOOSTER, 60 DB, 700-2100 HZ, 1400-3500 SQ FT, 120V POWER SUPPLY, ANTENNAS

SMOOTH TALKER

SIGNAL BOOSTER, 60 DB, 700-2100 HZ, 1400-3500 SQ FT, 120V POWER SUPPLY, ANTENNAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGNAL BOOSTER, 60 DB, 700-2100 HZ, 1400-3500 SQ FT, 120V POWER SUPPLY, ANTENNAS

SIGNAL BOOSTER, 60 DB, 700-2100 HZ, 1400-3500 SQ FT, 120V POWER SUPPLY, ANTENNAS

SMOOTH TALKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $783.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MOBBBCZ660GBO
  • Mfr. Model # BBCZ660GBO
  • UNSPSC # 83111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Product Details

Boost 4G, LTE and 3G signals and extend your indoor cellular coverage between 1,400 to 3,500 square feet. This signal booster covers a frequency of 700 to 2100 hertz and gives you a signal boost of 60 decibels. Includes a 120-volt power supply adapter and antennas.

Technical Specs

  • Item Cellular Booster Kit
  • Frequency 700 MHz Upper
  • Application Building, Home
  • Includes Antennas, Power Supply
  • Signal Gain 60 dB
  • Power Required 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list