!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLIP POCK-ITS XL UTILITY HOLSTER, CLIP, FOR 2⅜ IN BELT WD, BLACK, UNIVERSAL, HOLSTER

CLIP POCK-ITS XL UTILITY HOLSTER, CLIP, FOR 2⅜ IN BELT WD, BLACK, UNIVERSAL, HOLSTER

NITE IZE

CLIP POCK-ITS XL UTILITY HOLSTER, CLIP, FOR 2⅜ IN BELT WD, BLACK, UNIVERSAL, HOLSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIP POCK-ITS XL UTILITY HOLSTER, CLIP, FOR 2⅜ IN BELT WD, BLACK, UNIVERSAL, HOLSTER

CLIP POCK-ITS XL UTILITY HOLSTER, CLIP, FOR 2⅜ IN BELT WD, BLACK, UNIVERSAL, HOLSTER

NITE IZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NTZNPXL03-01
  • Mfr. Model # NPXL03-01
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Tool pouch/holder with extra wide hook & loop closure, permanent and quick release belt loop options. Rugged, water resistant. Holds most AA and AAA barrel shaped mini-flashlights. Black.

Technical Specs

  • Item Holster
  • Compatible with Brand Universal
  • For Belt Width 2 3/8 in
  • Includes Clip Pock-Its XL
  • Mounting Location Belt
  • Overall Length 7 1/4 in
  • Resistance Properties Weather Resistant
  • Product Type Holster
  • Colour Black
  • Compatible with Manufacturer Model Number Universal
  • Mount Type Clip
  • Material Nylon
  • Overall Height 1 3/4 in
  • Overall Width 4 5/8 in
  • Standards XI Utility

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list