!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLE SAW KIT, 13 PIECES, ⅞ IN TO 4½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH

HOLE SAW KIT, 13 PIECES, ⅞ IN TO 4½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH

WESTWARD

HOLE SAW KIT, 13 PIECES, ⅞ IN TO 4½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW KIT, 13 PIECES, ⅞ IN TO 4½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH

HOLE SAW KIT, 13 PIECES, ⅞ IN TO 4½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW29VX20
  • Mfr. Model # 29VX20
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 269
  • Shipping Weight 6.6 lbs

Product Details

This hole saw kit includes 13 pieces. It has a 7/16 inch hex shank. This hole saw kit is designed for use with metal, plastics, sheet metal, and wood. It includes three arbors 29VU95, 29VU99,29VX02 with pilot drills. Plus, it has bi-metal teeth and a 1/2"-20, ⅝"-18 tip.

Technical Specs

  • Item Hole Saw Kit
  • Arbor Design Not Included
  • Teeth per Inch 4/6
  • Impact Rated No
  • Saw Size Range 7/8 in to 4 1/2 in
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 1/4 in dia x 4 in L
  • Includes (3)Arbors 29VU95, 29VU99,29VX02 with Pilot Drills
  • Materials Cut Metal, Plastics, Sheet Metal, Wood
  • Tooth Material Bi-Metal
  • Max. Cutting Depth 1 1/2 in
  • Number of Hole Saws 10
  • Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in
  • Shank Size 7/16 in Hex
  • Number of Pieces 13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list