!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLE SAW KIT, 15 PIECES, ¾ IN TO 4½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DP, BI-METAL

HOLE SAW KIT, 15 PIECES, ¾ IN TO 4½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DP, BI-METAL

MORSE

HOLE SAW KIT, 15 PIECES, ¾ IN TO 4½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DP, BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW KIT, 15 PIECES, ¾ IN TO 4½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DP, BI-METAL

HOLE SAW KIT, 15 PIECES, ¾ IN TO 4½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DP, BI-METAL

MORSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53WM52
  • Mfr. Model # MHS16P
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 269
  • Shipping Weight 7.6 lbs

Product Details

This hole saw kit includes 12 hole saws, two arbors with pilot drill, two extra pilot drills and is for general purpose use, including on duct, mild steel, nail-embedded wood, non-ferrous metals, pipe, plastic, stainless steel, and tube. Plus it has bi-metal teeth.

Technical Specs

  • ItemHole Saw Kit
  • Materials CutDuct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
  • Tooth MaterialBi-Metal
  • Max. Cutting Depth1 7/8 in
  • Number of Hole Saws12
  • Hole Saw Sizes (Hole Saws)3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 9/16 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in
  • Shank Size3/8 in Hex, 7/16 in Hex
  • Number of Pieces15
  • Primary Material Application General Purpose
  • Arbor Design Included
  • Teeth per Inch 5/6
  • Impact Rated No
  • Saw Size Range 3/4 in to 4 1/2 in
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 1/4 in dia x 3 3/32 in L
  • Includes (12)Hole Saws, (2)Arbors with Pilot Drill, (2)Extra Pilot Drills
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list