!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLDING MAGNET,ROUND,16 LB,1.4 IN

HOLDING MAGNET,ROUND,16 LB,1.4 IN

APPROVED VENDOR

HOLDING MAGNET,ROUND,16 LB,1.4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLDING MAGNET,ROUND,16 LB,1.4 IN

HOLDING MAGNET,ROUND,16 LB,1.4 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS3DXW6
  • Mfr. Model # 3DXW6
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Round Magnet with Knob, Material Ceramic Magnet, Vinyl Handle, Max. Pull 16 lb., Thickness 0.283 In., Diameter 3/7 In., Stability Temp. 180 Degrees F.

Technical Specs

  • Item Round Magnet with Knob
  • Max. Pull 16 lbs.
  • Overall Height 15/16"
  • Casing Material Steel
  • Features Hold Blueprints, Calendars, Important Memos, Visual Aides, Work plans and more with these convenient, Heavy-Duty Magnetic Bases. Ideal for Warehouses, Workrooms, Offices and in the Classroom. Each Round Magnet Features Durable Nickel Plating and Easy-grip Knob for Positioning, Includes non-scratch liner to prevent marring
  • Material Ceramic Magnet, Vinyl Handle
  • Thickness 0.283"
  • Diameter 3/7"
  • Stability Temp. 180 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list