!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLDER TOOL ETH3 1IN EXT THREADING

HOLDER TOOL ETH3 1IN EXT THREADING

SOWA

HOLDER TOOL ETH3 1IN EXT THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLDER TOOL ETH3 1IN EXT THREADING

HOLDER TOOL ETH3 1IN EXT THREADING

SOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA146-290
  • Mfr. Model # 146-290
  • UNSPSC # 23242106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This turning toolholder has a one inch wide shank. This turning toolholder is designed for use with external threading. It also has right hand cutting direction, along with six inch length.

Technical Specs

  • Item Turning Toolholder
  • Insert Style ECTR
  • Shank Width 1 in
  • Compatible Hardware Clamp, Clamp Screw, C Ring, Screw, Shim, Wrench
  • Head Length 1.1 in
  • Shank Height 1 in
  • Toolholder Style ETH3
  • Overall Length 6 in
  • Cutting Direction Right Hand
  • Cutting Application External Threading
  • Insert Holding Type Clamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list