!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL-MOUNT FUSE HOLDER, 0 TO 20 A, 250V AC/125V DC, 3/16 IN QUICK CONNECT, NONINDICATING

PANEL-MOUNT FUSE HOLDER, 0 TO 20 A, 250V AC/125V DC, 3/16 IN QUICK CONNECT, NONINDICATING

BUSSMANN

PANEL-MOUNT FUSE HOLDER, 0 TO 20 A, 250V AC/125V DC, 3/16 IN QUICK CONNECT, NONINDICATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL-MOUNT FUSE HOLDER, 0 TO 20 A, 250V AC/125V DC, 3/16 IN QUICK CONNECT, NONINDICATING

PANEL-MOUNT FUSE HOLDER, 0 TO 20 A, 250V AC/125V DC, 3/16 IN QUICK CONNECT, NONINDICATING

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DD27
  • Mfr. Model # HTB-42I-R
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This panel-mount fuse holder has one pole, and a voltage rating of 250V AC/125V DC. It measures 0.25 inch L x 0.25 inch dia. It is made of thermoplastic.

Technical Specs

  • Item Panel-Mount Fuse Holder
  • Amp Range 0 to 20 A
  • Voltage Rating 250V AC/125V DC
  • Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB
  • Fuse Block Style Nonrejection
  • Mounting Style Panel
  • Wire Length 1.25 in
  • Connector Type 3/16 in Quick Connect
  • Length 0.25 in
  • Fits Fuse Type Glass and Ceramic
  • Number of Poles 1
  • For Fuse Size 1 1/4 in L x 1/4 in dia
  • Visual Indication Nonindicating
  • Fuse Cap Style Screw Knob
  • Mounting Hole 1/2 in x 29/64 in dia
  • Body Material Thermoplastic
  • Diameter 0.25 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list