!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL CHAIN HOIST, 1 METRIC TON CAPACITY, 10 FT LIFT, 64 LBS PULL LOAD, MEETS ASME/CSA, STEEL

MANUAL CHAIN HOIST, 1 METRIC TON CAPACITY, 10 FT LIFT, 64 LBS PULL LOAD, MEETS ASME/CSA, STEEL

KITO

MANUAL CHAIN HOIST, 1 METRIC TON CAPACITY, 10 FT LIFT, 64 LBS PULL LOAD, MEETS ASME/CSA, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, 1 METRIC TON CAPACITY, 10 FT LIFT, 64 LBS PULL LOAD, MEETS ASME/CSA, STEEL

MANUAL CHAIN HOIST, 1 METRIC TON CAPACITY, 10 FT LIFT, 64 LBS PULL LOAD, MEETS ASME/CSA, STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,219.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOM3CB010L10-10
  • Mfr. Model # M3CB010L10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This manual chain hoist has a load capacity of one metric ton. The hoist lifts to 10 feet, the hook opening is 1 7/64 inches, and the minimum between hooks is 11 1/2 inches. The pull to lift rated load is 64 pounds. For its brake, it has double pawls with a double-enclosed brake cover. This steel chain hoist has heat-treated alloy steel hooks, overload protection, and meets ASME, ANSI, and CSA standards.

Technical Specs

  • Item Steel Manual Chain Hoist
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 58 lb
  • Brake Weston Style
  • Includes Heat Treated Alloy Steel Hooks
  • Manufacturers Warranty Length 1 yr
  • Load Capacity 2,205 lbs.
  • Min. Between Hooks 11-1/2"
  • Hook Opening 1-9/64"
  • Standards ASME B30.16, ASME HST-2
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list