!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE DRIVE CABLE HOIST, CAP 1 TON, HOOK OPENING 5/16 IN, 9 FT, 1010/1018 CRS, BRUSHED ZINC

DOUBLE DRIVE CABLE HOIST, CAP 1 TON, HOOK OPENING 5/16 IN, 9 FT, 1010/1018 CRS, BRUSHED ZINC

DEUER

DOUBLE DRIVE CABLE HOIST, CAP 1 TON, HOOK OPENING 5/16 IN, 9 FT, 1010/1018 CRS, BRUSHED ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DRIVE CABLE HOIST, CAP 1 TON, HOOK OPENING 5/16 IN, 9 FT, 1010/1018 CRS, BRUSHED ZINC

DOUBLE DRIVE CABLE HOIST, CAP 1 TON, HOOK OPENING 5/16 IN, 9 FT, 1010/1018 CRS, BRUSHED ZINC

DEUER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DERMM19DD
  • Mfr. Model # MM19DD
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

This nine-foot double drive cable hoist has a ratchet and features ratchet wheels on both sides for a balanced drive. It has a pull/lift capacity of one ton, a 5/16-inch safety hook opening, and a minimum 15 1/2 inches between hooks. It is made of 1010/1018 cold rolled steel and has a brushed-zinc finish.

Technical Specs

  • Manual Cable Hoist/Puller Item Cable Hoists and Ratchet Puller
  • Pull Capacity 1 tons
  • Min. Between Hooks 15 1/2 in
  • Finish Brushed Zinc
  • Material 1010/1018 Crs
  • Hoist Mount Hook Mounted
  • Lifting Capacity 1 Ton
  • Cable or Rope Length 9 ft
  • Cable or Rope Dia. 3/16"
  • Hook Opening 5/16" Safety Hook
  • Ratchet Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list