AIR HOIST, LUBE-FREE, LD CAP 0.5 TON, 20 FT LIFT/16 FT PUSH BUTTON, 43/79 FPM, YELLOW
AIR HOIST, LUBE-FREE, LD CAP 0.5 TON, 20 FT LIFT/16 FT PUSH BUTTON, 43/79 FPM, YELLOW
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lube-free air hoist features a 20-foot lift, a 16-foot push button hose, and a lift speed of 43/79 feet per minute. This yellow hook-mounted hoist has a 0.5-ton load capacity, a disc brake, 57/64 CFM air consumption, and 90 PSI air pressure. The housing measures 14 13/32 x 6 39/64 inches with a 1/2-inch inlet size.
Technical Specs
Item Air Hoist
Series TCL
Control Pendant
Lift Speed 43/79 FPM
Reeving 1
Housing Width 6-39/64 in
Air Consumption 57/64 CFM
Colour Yellow
Inlet Size 1/2" NPT
Standards ASME B30.16
Manufacturers Warranty Length 1 year
Load Capacity 1102 lb
Hoist Mount Hook Mounted - No Trolley
Hoist Lift 20 ft
Min. Between Hooks 16 in
Housing Length 14-13/32 in
Brake Disc Brake
Air Pressure 90 PSI
Finish Alkyd Resin Paint
Noise Level 83/93 dBA
Includes Cast aluminum-housing, nickel-plated load chain, forged carbon steel hooks