!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.25 TON, 10 FT LIFT, 121 FPM, YELLOW

AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.25 TON, 10 FT LIFT, 121 FPM, YELLOW

KITO

AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.25 TON, 10 FT LIFT, 121 FPM, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.25 TON, 10 FT LIFT, 121 FPM, YELLOW

AIR HOIST, CORD CONTROL, HOOK MOUNT, LD CAP 0.25 TON, 10 FT LIFT, 121 FPM, YELLOW

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,633.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOTCS250C10-6
  • Mfr. Model # TCS250C10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

This air hoist features cord control, a 10-foot lift, and a lift speed of 121 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity, a motor brake, 64 CFM air consumption, and 90 PSI air pressure. The housing measures 18 1/2 x 15 inches with a 1/2-inch NPT inlet size.

Technical Specs

  • Item Air Hoist
  • Series TCS
  • Control Cord
  • Lift Speed 78/67 FPM
  • Reeving 1
  • Housing Width 8-45/64 in
  • Air Consumption 64/74 CFM
  • Colour Yellow
  • Inlet Size 1/2" NPT
  • Standards ASME B30.16
  • Manufacturers Warranty Length 1 year
  • Load Capacity 551 lb
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Lift 10 ft
  • Min. Between Hooks 16 in
  • Housing Length 16-19/64 in
  • Brake Disc Brake
  • Air Pressure 90 PSI
  • Finish Alkyd Resin Paint
  • Noise Level 83/93 dBA
  • Includes Cast aluminum-housing, nickel-plated load chain, forged carbon steel hooks

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list