!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST 1TON 15FT 115V 15FPM W/SWIVEL

HOIST 1TON 15FT 115V 15FPM W/SWIVEL

CM

HOIST 1TON 15FT 115V 15FPM W/SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST 1TON 15FT 115V 15FPM W/SWIVEL

HOIST 1TON 15FT 115V 15FPM W/SWIVEL

CM

https://catalogue.grainger.ca/?hybris=true
  • Item # CMK9233S
  • Mfr. Model # 9233S
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

Single phase - 115 V, 60 Hz, single speed. Up to 3 ton capacities for heavy-duty industrial applications. Designed for greater productivity, efficiency and economy. Hardened forged steel, latch type hooks and hoistaloy load chain for long, dependable se

Technical Specs

  • Load Capacity 2,000 lbs.
  • Motor HP 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list