!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST LIFT, 2 TON CAPACITY, 10 FT LIFT, 115V, 7 FPM, 23.9 AMPS, 1.2 HP, YLW, 28 X 20 X 22 IN

HOIST LIFT, 2 TON CAPACITY, 10 FT LIFT, 115V, 7 FPM, 23.9 AMPS, 1.2 HP, YLW, 28 X 20 X 22 IN

KITO

HOIST LIFT, 2 TON CAPACITY, 10 FT LIFT, 115V, 7 FPM, 23.9 AMPS, 1.2 HP, YLW, 28 X 20 X 22 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST LIFT, 2 TON CAPACITY, 10 FT LIFT, 115V, 7 FPM, 23.9 AMPS, 1.2 HP, YLW, 28 X 20 X 22 IN

HOIST LIFT, 2 TON CAPACITY, 10 FT LIFT, 115V, 7 FPM, 23.9 AMPS, 1.2 HP, YLW, 28 X 20 X 22 IN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,812.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOSNER020L1-10
  • Mfr. Model # SNER020L1-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Product Details

This hoist lift has a load capacity of two tons. It can lift to 10 feet, has 115 voltage, and a lift speed of seven feet per minute. It has 1.2 horsepower, 23.9 amps, a pull-rotor brake, and the housing measures 28 length x 20 width x 22 inches deep. This yellow chain hoist has thermal protection, is hook-mounted, and meets CSA standards.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 10 ft.
  • Number of Speeds 1
  • Motor HP 1.2
  • Phase 3
  • Amps @ Low Volts 23.9
  • Housing Length 23-1/4"
  • Reeving 1
  • Clutch Integrated High-Performance Friction Clutch
  • Control Cord 10 ft
  • Finish Powder Coated
  • Lubrication Oil Bath
  • Trolley Speed Hook Mounted - No Trolley
  • Includes Pendant, Corrosion Resistant Chain, Hook
  • Manufacturers Warranty Length 3 Yrs.
  • Load Capacity 4,409 lbs.
  • Classification ASME: H4
  • Lift Speed 7 FPM
  • Voltage 115
  • Min. Between Hooks 22-5/8"
  • Housing Depth 9-3/4"
  • Housing Width 11"
  • Brake Pull-Rotor
  • Control Pendant
  • Colour Yellow
  • Hz 60 Hz
  • Thermal Protection Yes
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list