!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST LIFT, 1/4 TON CAPACITY, 15 FT LIFT, 115V, 14 FPM, YLW, 24 X 17 X 14 IN

HOIST LIFT, 1/4 TON CAPACITY, 15 FT LIFT, 115V, 14 FPM, YLW, 24 X 17 X 14 IN

KITO

HOIST LIFT, 1/4 TON CAPACITY, 15 FT LIFT, 115V, 14 FPM, YLW, 24 X 17 X 14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST LIFT, 1/4 TON CAPACITY, 15 FT LIFT, 115V, 14 FPM, YLW, 24 X 17 X 14 IN

HOIST LIFT, 1/4 TON CAPACITY, 15 FT LIFT, 115V, 14 FPM, YLW, 24 X 17 X 14 IN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,617.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOSNER003S1-15
  • Mfr. Model # SNER003S1-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Product Details

This hoist lift has a load capacity of 1/4 ton. It can lift to 15 feet, has 115 voltage, and a lift speed of 14 feet per minute. It has 0.34 horsepower, a pull-rotor brake, and the housing measures 24 length x 17 width x 14 inches deep. This yellow chain hoist has thermal protection, a pendant control, and meets CSA standards.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 15 ft.
  • Number of Speeds 1
  • Motor HP 0.34
  • Phase 3
  • Amps @ Low Volts 7.7
  • Housing Length 22-1/4"
  • Reeving 1
  • Clutch Integrated High-Performance Friction Clutch
  • Control Cord 15 ft.
  • Finish Powder Coated
  • Lubrication Oil Bath
  • Trolley Speed Hook Mounted - No Trolley
  • Includes Pendant, Corrosion Resistant Chain, Hook
  • Manufacturers Warranty Length 3 Yrs.
  • Load Capacity 551 lbs.
  • Classification ASME: H4
  • Lift Speed 14 FPM
  • Voltage 115
  • Min. Between Hooks 13-13/16"
  • Housing Depth 7-1/2"
  • Housing Width 10"
  • Brake Pull-Rotor
  • Control Pendant
  • Colour Yellow
  • Hz 60 Hz
  • Thermal Protection Yes
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list