!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HORIZONTAL LIFELINE, 240 FT LENGTH, TEMPORARY, ANCHORAGE, CLAMP-ON, STEEL

HORIZONTAL LIFELINE, 240 FT LENGTH, TEMPORARY, ANCHORAGE, CLAMP-ON, STEEL

HONEYWELL MILLER

HORIZONTAL LIFELINE, 240 FT LENGTH, TEMPORARY, ANCHORAGE, CLAMP-ON, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL LIFELINE, 240 FT LENGTH, TEMPORARY, ANCHORAGE, CLAMP-ON, STEEL

HORIZONTAL LIFELINE, 240 FT LENGTH, TEMPORARY, ANCHORAGE, CLAMP-ON, STEEL

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,285.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRX00240
  • Mfr. Model # X00240
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Product Details

This horizontal lifeline is silver and is made with steel hardware and stainless steel. It also meets the standards for ANSI, CSA, and OSHA. This horizontal lifeline is designed for one worker and is for use with i-beam. It has a 310-pound weight capacity.

Technical Specs

  • Item Horizontal Lifeline
  • Horizontal Lifeline Component Base
  • For Min. Flange Width 4 in
  • Weight Capacity 310 lb
  • Lifeline Length 240 ft
  • Mounting Type Clamp-On
  • Mounting Location Beam
  • Includes 0
  • Add-On Style Single Span
  • Includes Tie-Off Adapters No
  • Length 240 ft
  • Lifeline Installation Reusable
  • Standards ANSI, CSA, OSHA
  • Tensile Strength 5,000 lb
  • Workers per System 1
  • Lifeline Material Stainless Steel
  • Hardware Material Steel
  • For Use With I-Beam
  • For Max. Flange Width 18 in
  • Includes Mounting Hardware No
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list