!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HORIZONTAL LIFELINE, 60 FT LENGTH, TEMPORARY, ANCHORAGE, TIE-OFF, STEEL, XENON

HORIZONTAL LIFELINE, 60 FT LENGTH, TEMPORARY, ANCHORAGE, TIE-OFF, STEEL, XENON

HONEYWELL MILLER

HORIZONTAL LIFELINE, 60 FT LENGTH, TEMPORARY, ANCHORAGE, TIE-OFF, STEEL, XENON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL LIFELINE, 60 FT LENGTH, TEMPORARY, ANCHORAGE, TIE-OFF, STEEL, XENON

HORIZONTAL LIFELINE, 60 FT LENGTH, TEMPORARY, ANCHORAGE, TIE-OFF, STEEL, XENON

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,444.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRX00210
  • Mfr. Model # X00210
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Product Details

This horizontal lifeline is silver and is made with steel hardware and steel. It includes cable, energy absorber, line tension indicator, stanchions, and turnbuckle. It also meets the standards for ANSI, CSA, and OSHA. This horizontal lifeline is designed for two workers, is for use with i-beam. It has a 310-pound weight capacity and includes mounting hardware.

Technical Specs

  • ItemHorizontal Lifeline
  • Horizontal Lifeline ComponentLifeline System
  • For Min. Flange Width4 in
  • Weight Capacity310 lb
  • Lifeline Length60 ft
  • Mounting TypeTie-Off
  • Mounting LocationBeam
  • IncludesCable, Energy Absorber, Line Tension Indicator, Stanchions, Turnbuckle
  • Add-On StyleSingle Span
  • Includes Tie-Off AdaptersNo
  • ColourSilver
  • Lifeline Installation Reusable
  • Standards ANSI, CSA, OSHA
  • Tensile Strength 5,000 lb
  • Workers per System 2
  • Lifeline Material Steel
  • Hardware Material Steel
  • For Use With I-Beam
  • For Max. Flange Width 2 1/4 in
  • Includes Mounting Hardware Yes
  • Lifeline Diameter 0.38 in
  • Length 210 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list