!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HORIZONTAL LIFELINE, 60 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, 310 LB CAPACITY

HORIZONTAL LIFELINE, 60 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, 310 LB CAPACITY

DBI-SALA

HORIZONTAL LIFELINE, 60 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, 310 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL LIFELINE, 60 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, 310 LB CAPACITY

HORIZONTAL LIFELINE, 60 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, 310 LB CAPACITY

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,476.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI7605060
  • Mfr. Model # 7605060
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.09 lbs

Product Details

This horizontal lifeline is blue and is made with polypropylene hardware, steel. It includes anchorage connectors. It also meets the standards for OSHA. This horizontal lifeline is designed for two workers, is for use with anchorage device. It has a 310-pound weight capacity.

Technical Specs

  • Item Horizontal Lifeline System
  • Horizontal Lifeline Component Horizontal Lifeline System
  • Tensile Strength 5,000 lb
  • Workers per System 2 Per Span, 6 Total
  • Lifeline Material Steel
  • For Use With Anchorage Device
  • Add-On Style Single Span or Multi Span
  • Colour Blue
  • Lifeline Installation Reusable
  • Standards OSHA 1926.502
  • Weight Capacity 310 lb
  • Lifeline Length 60 ft
  • Hardware Material Galvanized
  • Includes Anchorage Connectors
  • Lifeline Diameter 1/4 in
  • Length 60 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list