!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL AND PINTLE, POWDER COATED FINISH, M.G.T.W. 16000 LBS, M.V.L. 3000 LBS, 2 5/16 IN, FORGED STEEL

BALL AND PINTLE, POWDER COATED FINISH, M.G.T.W. 16000 LBS, M.V.L. 3000 LBS, 2 5/16 IN, FORGED STEEL

BUYERS PRODUCTS

BALL AND PINTLE, POWDER COATED FINISH, M.G.T.W. 16000 LBS, M.V.L. 3000 LBS, 2 5/16 IN, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL AND PINTLE, POWDER COATED FINISH, M.G.T.W. 16000 LBS, M.V.L. 3000 LBS, 2 5/16 IN, FORGED STEEL

BALL AND PINTLE, POWDER COATED FINISH, M.G.T.W. 16000 LBS, M.V.L. 3000 LBS, 2 5/16 IN, FORGED STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYBH82516
  • Mfr. Model # BH82516
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 516
  • Shipping Weight 13.2 lbs

Product Details

This ball and pintle has a black powder-coated finish and is made of forged steel. Its maximum gross trailer weight (M.G.T.W.) is 16,000 pounds. The pintle hook is standard and the ball has a diameter of 2 5/16 inches. The drawbar has an inner eye diameter of 2.50 inches to 3.00 inches. The mounting holes centre to centre measure 1.750 inches vertically and 3.375 inches horizontally. The mounting holes have a diameter of 0.531 inches. The maximum vertical load is 3,000 pounds.

Technical Specs

  • Item Ball And Pintle
  • Tongue Capacity 3,000
  • Height 8.3"
  • Includes Combination Hitch, Instruction Sheet, Capacity Decals
  • Manufacturers Warranty Length 1 yr., No Labor
  • For Use With Towing and Cargo Control
  • Finish Black Powder Coat
  • Features 8-tons Combination Hitch is Constructed From Drop Forged Steel and Has a 2-5/16" Forged Steel Ball. Drawbar Eye Dimensions are 2.5" - 3" Up to 1-9/16" Diameter Section.
  • Diameter 4 - 1/4" - 3", 1 - 1/4" - 1-9/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list