!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HINGE KITS

HINGE KITS

DAYTON

HINGE KITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HINGE KITS

HINGE KITS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN56JN75
  • Mfr. Model # 56JN75
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.9 lbs

Technical Specs

  • Item Hinge Kit
  • Material Galvanized Steel
  • For Fan Type Downblast Fans, Upblast Fans
  • Standards AMCA, NFPA 96, UL 762
  • Application Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
  • Fits Square Base Size 40 in
  • Includes Curb Cap Brace (2), Curb Cap Hinge (2), Hinge Brace (2), Draw Latch (2), (2) Hinge Plate, Hardware Package
  • For Fan Mounting Type Roof and Wall Mount
  • For Use With Belt-Drive Exhaust Fan, Centrifugal Upblast Direct
  • Product Type Hinge Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list