!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGHCAPACITY OPEN SHELVING STARTER

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGHCAPACITY OPEN SHELVING STARTER

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,057.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HALH7513-1807PB
  • Mfr. Model # H7513-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.5 lbs

Technical Specs

  • Item Plastic Shelving
  • Finish Powder Coated
  • Shelving Material Steel
  • Whole Unit Load Capacity 9,600 lb
  • Overall Depth 18 in
  • Overall Width 36 in
  • Shelf Configuration Starter
  • Assembled Unassembled
  • Post Gauge 14 ga
  • Mounting Hardware Required Yes
  • Number of Drawers 0
  • Includes (3) Pair of Braces, (32) Clips, Foot Plates
  • Colour Gray/Blue
  • Frame Material Steel
  • Load Capacity per Shelf 1,200 lb
  • Number of Shelves 8
  • Overall Height 87 in
  • Post Construction Angle, Bead
  • Shelf Style Solid
  • Shelving Gauge 18 ga
  • Shelf Adjustment Increments 1 1/2 in
  • Includes Mounting Hardware Yes
  • Duty Rating Heavy-Duty
  • Standards Extra Heavy-Duty

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list