!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS VEST, VERTICAL, UNIVERSAL, ORNG, POLYESTER MESH, HOOK & LOOP, CONTRASTING

HI-VIS VEST, VERTICAL, UNIVERSAL, ORNG, POLYESTER MESH, HOOK & LOOP, CONTRASTING

CONDOR

HI-VIS VEST, VERTICAL, UNIVERSAL, ORNG, POLYESTER MESH, HOOK & LOOP, CONTRASTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS VEST, VERTICAL, UNIVERSAL, ORNG, POLYESTER MESH, HOOK & LOOP, CONTRASTING

HI-VIS VEST, VERTICAL, UNIVERSAL, ORNG, POLYESTER MESH, HOOK & LOOP, CONTRASTING

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53YM01
  • Mfr. Model # 53YM01
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This men's orange high-visibility vest is universal size and is made out of polyester. It meets the standards for Not ANSI Rated, and has zero pockets. It features breakaway. High-visibility vests have brightly coloured fabric and/or reflective materials to make workers and pedestrians more visible to traffic and equipment operators.

Technical Specs

  • ItemHigh-Visibility Vest
  • ANSI TypeUnrated
  • BreakawayYes
  • ColourOrange
  • ExpandableYes
  • Fall Protection CompatibleNo
  • Horizontal Stripe TypeNone
  • Includes Tool Lanyard GrommetsNo
  • MaterialPolyester
  • SizeUniversal
  • Safety Vest StyleStandard
  • Vest SizeS
  • ANSI Class Not Rated
  • Back Stripe Pattern Vertical
  • Closure Type Hook-and-Loop
  • Cooling No
  • Fabric Construction Mesh
  • Gender Men's
  • Includes ID Window No
  • Length 29 in
  • Number of Pockets with Closure 0
  • Standards Not ANSI Rated
  • Safety Features Breakaway
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list