!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY VEST, ANSI CLASS 2, S/M, ORNG, POLYESTER MESH, ZIPPER, CONTRASTING, SINGLE

SAFETY VEST, ANSI CLASS 2, S/M, ORNG, POLYESTER MESH, ZIPPER, CONTRASTING, SINGLE

MILWAUKEE

SAFETY VEST, ANSI CLASS 2, S/M, ORNG, POLYESTER MESH, ZIPPER, CONTRASTING, SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY VEST, ANSI CLASS 2, S/M, ORNG, POLYESTER MESH, ZIPPER, CONTRASTING, SINGLE

SAFETY VEST, ANSI CLASS 2, S/M, ORNG, POLYESTER MESH, ZIPPER, CONTRASTING, SINGLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-5175
  • Mfr. Model # 48-73-5175
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.568 lbs

Product Details

This unisex orange safety vest is size small/medium and is made out of polyester. It meets the standards for CSA, and has nine pockets. It features anti-microbial, dual mic tab, lightweight, prevent odour and bacteria, quick internal size adjustment provides a better fit, plus it is breakaway style and fall protection compatible.

Technical Specs

  • Item High-Visibility Vest
  • Back Stripe Pattern X with Double Horizontal Base Icon
  • Arc Flash PPE Category Not Applicable
  • Closure Type Zipper
  • Cooling No
  • Fabric Construction Mesh
  • Flame-Resistant Properties Not Flame-Resistant
  • Horizontal Stripe Type Single
  • Includes Microphone Tab Yes
  • Includes Tool Lanyard Grommets No
  • Material Polyester
  • Number of Pockets with Closure 1
  • Standards CSA
  • Safety Features Breakaway, Fall Protection Compatible
  • ANSI Class 1
  • Anti-Static No
  • Breakaway Yes
  • Colour Orange
  • Expandable Yes
  • Fall Protection Compatible Yes
  • Gender Unisex
  • Includes ID Window Yes
  • Includes Tablet Pocket No
  • Length 25 591/1000 in
  • Number of Breakaway Points 5
  • Size S/M
  • Safety Vest Style Standard
  • Vest Size M, S

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list