!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S HI-VIS T-SHIRT, M, ORANGE, POLYESTER/MICROFLEECE, 250 G FABRIC, 36¼ IN SLEEVES

MEN'S HI-VIS T-SHIRT, M, ORANGE, POLYESTER/MICROFLEECE, 250 G FABRIC, 36¼ IN SLEEVES

TOUGH DUCK

MEN'S HI-VIS T-SHIRT, M, ORANGE, POLYESTER/MICROFLEECE, 250 G FABRIC, 36¼ IN SLEEVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HI-VIS T-SHIRT, M, ORANGE, POLYESTER/MICROFLEECE, 250 G FABRIC, 36¼ IN SLEEVES

MEN'S HI-VIS T-SHIRT, M, ORANGE, POLYESTER/MICROFLEECE, 250 G FABRIC, 36¼ IN SLEEVES

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS39211XS-FLOR
  • Mfr. Model # S39211XS-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This men's orange high-visibility t-shirt comes in size medium. This polyester shirt has a sleeve length of 36 1/4 inches, a body length of 29 1/4 inches, and a chest size of 33 to 34 inches. CSA-Z96-15 Class 2 Level 2 approved.

Technical Specs

  • Item High-Visibility T-Shirt
  • CSA Class 1
  • Material Polyester
  • Colour Fluorescent Orange
  • Fabric Weight 3.6 oz
  • Length 29 1/4 in
  • Closure Type Zipper
  • Gender Men's
  • ANSI Class 2
  • Number of Outside Pockets 1
  • Size M
  • Standards CSA Class 1 Level 2
  • Sleeve Length 36 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list