!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S LONG SLEEVE T-SHIRT, L, NAVY, COTTON, SCOTCHLITE REFLECTIVE FRONT/BACK/SLEEVES, 5.9OZ

MEN'S LONG SLEEVE T-SHIRT, L, NAVY, COTTON, SCOTCHLITE REFLECTIVE FRONT/BACK/SLEEVES, 5.9OZ

TOUGH DUCK

MEN'S LONG SLEEVE T-SHIRT, L, NAVY, COTTON, SCOTCHLITE REFLECTIVE FRONT/BACK/SLEEVES, 5.9OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S LONG SLEEVE T-SHIRT, L, NAVY, COTTON, SCOTCHLITE REFLECTIVE FRONT/BACK/SLEEVES, 5.9OZ

MEN'S LONG SLEEVE T-SHIRT, L, NAVY, COTTON, SCOTCHLITE REFLECTIVE FRONT/BACK/SLEEVES, 5.9OZ

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICST211NAVYL
  • Mfr. Model # ST211-NAVY-L
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's navy long-sleeve T-shirt is size large and is made out of cotton. It features 100% cotton, comfortable fit and naturally breathable, retroreflective tape on front, back and sleeves, rib knit collar and cuff.

Technical Specs

  • Item High-Visibility T-Shirt
  • CSA Class 1
  • Material Cotton
  • Collar Style Rib Knit
  • Size L
  • Fabric Weight 150 gsm
  • Reflective Stripe Border Type Horizontal/Vertical
  • Maximum Chest Size 42 in
  • Cuff Style Rib Knit
  • Minimum Chest Size 42 in
  • Sleeve Length 35 1/2 in
  • Water-Resistant No
  • Wrist Closure Sewn On
  • Gender Men's
  • ANSI Class 1
  • Number of Outside Pockets 0
  • Colour Navy
  • Size-Body Type Regular
  • Reflective Tape Type 3M Scotchlite
  • Sleeve Type Long
  • ANSI Type O
  • Length 30 3/4 in
  • Moisture-Wicking No
  • Tag-less Sewn-On Tag
  • Wind-Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list