!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX HI-VIS SHIRT, L/S, YELLOW, M, 40 IN CHEST, 28 1/2 IN L, POLYESTER

UNISEX HI-VIS SHIRT, L/S, YELLOW, M, 40 IN CHEST, 28 1/2 IN L, POLYESTER

TINGLEY

UNISEX HI-VIS SHIRT, L/S, YELLOW, M, 40 IN CHEST, 28 1/2 IN L, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX HI-VIS SHIRT, L/S, YELLOW, M, 40 IN CHEST, 28 1/2 IN L, POLYESTER

UNISEX HI-VIS SHIRT, L/S, YELLOW, M, 40 IN CHEST, 28 1/2 IN L, POLYESTER

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGS75522CMD
  • Mfr. Model # S75522C-MD
  • UNSPSC # 53103000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

Keep your crew safe with this unisex yellow CSA Standard Z96 high-visibility long-sleeve t-shirt in size medium. This shirt is made of 100 percent polyester, fits a chest size of 40 inches, and is 28 1/2 inches in length.

Technical Specs

  • Item High-Visibility T-Shirt
  • CSA Class 2
  • Material Polyester
  • Colour Fluorescent Yellow, Green
  • Fabric Weight 4.18 oz
  • Maximum Chest Size 40 in
  • Sleeve Length 25 1/2 in
  • Gender Unisex
  • ANSI Class 3
  • Number of Outside Pockets 1
  • Size M
  • Standards CSA Z96
  • Length 29 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list