!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CARGO PANTS, MEN'S, ORANGE, WAIST 58 IN/INSEAM 28 IN, RIPSTOP POLYESTER

HI-VIS CARGO PANTS, MEN'S, ORANGE, WAIST 58 IN/INSEAM 28 IN, RIPSTOP POLYESTER

BIG BILL

HI-VIS CARGO PANTS, MEN'S, ORANGE, WAIST 58 IN/INSEAM 28 IN, RIPSTOP POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CARGO PANTS, MEN'S, ORANGE, WAIST 58 IN/INSEAM 28 IN, RIPSTOP POLYESTER

HI-VIS CARGO PANTS, MEN'S, ORANGE, WAIST 58 IN/INSEAM 28 IN, RIPSTOP POLYESTER

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI3234HVT58W28LO
  • Mfr. Model # 3234HVT-58W28LO
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

You can feel safe, seen, and comfortable in these men's orange high-visibility cargo pants. Fitting a 58-inch waist and 28-inch inseam, they also have seven useful pockets to make work easier. The quick-dry, ripstop polyester is light with a fabric weight of just seven ounces. You can complete an ANSI 107 Class E uniform using a class 2 or 3 shirt.

Technical Specs

  • ItemHigh-Visibility Pants
  • GenderMen's
  • ColourOrange
  • Waist ClosureHook and Eye, Zipper
  • Fly Closure TypeZipper
  • Inseam28 in
  • StandardsANSI 107
  • ANSI Class E
  • Garment Type Pants
  • Material Polyester
  • Number of Outside Pockets 6
  • Fabric Weight 7 oz
  • Maximum Waist Size 58 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list