!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIPSTOP TECHNICAL SNOW PANT,FLGR,XL

RIPSTOP TECHNICAL SNOW PANT,FLGR,XL

TOUGH DUCK

RIPSTOP TECHNICAL SNOW PANT,FLGR,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIPSTOP TECHNICAL SNOW PANT,FLGR,XL

RIPSTOP TECHNICAL SNOW PANT,FLGR,XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSP081FLGRXL
  • Mfr. Model # SP081-FLGR-XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This men's fluorescent green Ripstop technical snow pant is size X-large and is made out of 100% polyester 300D Ripstop with polyurethane membrane. It meets the standards for CSA Class 3 Level 2, ANSI Type E, and has high-visibility attributes. It features two rows of reflective tape with two-inch heat seal tape.

Technical Specs

  • Item High-Visibility Pants
  • ANSI Class E
  • Garment Type Pants
  • Material Polyester, PU
  • Number of Outside Pockets 5
  • Fabric Weight 180 gsm
  • Maximum Waist Size 42 in
  • Standards CSA Class 3 Level 2, ANSI Type E
  • CSA Class 3
  • Gender Men's
  • Colour Fluorescent Green
  • Waist Closure Zipper, Snap
  • Fly Closure Type Zipper
  • Inseam 32 in
  • Size XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list