!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S 6328 SAFETY JACKET, 4XL, GRN, POLY/PUR, VI-BRANCE REFLECTIVE, ZIPPER/STORM FLAP, HI-VIS

MEN'S 6328 SAFETY JACKET, 4XL, GRN, POLY/PUR, VI-BRANCE REFLECTIVE, ZIPPER/STORM FLAP, HI-VIS

VIKING

MEN'S 6328 SAFETY JACKET, 4XL, GRN, POLY/PUR, VI-BRANCE REFLECTIVE, ZIPPER/STORM FLAP, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S 6328 SAFETY JACKET, 4XL, GRN, POLY/PUR, VI-BRANCE REFLECTIVE, ZIPPER/STORM FLAP, HI-VIS

MEN'S 6328 SAFETY JACKET, 4XL, GRN, POLY/PUR, VI-BRANCE REFLECTIVE, ZIPPER/STORM FLAP, HI-VIS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6328JGXXXXL
  • Mfr. Model # 6328JG-XXXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This men's 6328 green jacket is size XXXX-large and is made out of 300 denier polyester. It meets the standards for ANSI/ISEA 107-2015, CSA Z96-15. High-visibility (hi-vis) jackets and coats keep workers warm and help them stand out in high-risk environments. They have bright colours and reflective materials for more visibility.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class2
  • Back Stripe PatternX
  • ANSI TypeR
  • Front Closure TypeZipper
  • Size4XL
  • Includes HoodYes
  • Maximum Chest Size58 in
  • Temperature Rating-22 Degrees F
  • Reflective Tape TypeContrasting
  • StandardsANSI/ISEA 107-2015, CSA Z96-15
  • Size-Body TypeRegular
  • Number of Inside Pockets2
  • Garment Type Jacket
  • Style Jacket
  • ANSI Class 3
  • Gender Men's
  • Colour Green
  • Number of Outside Pockets 3
  • Hood Style Detachable Hood
  • Material 300 Denier Polyester
  • Includes Removable Liner Yes
  • Reflective Stripe Border Type Contrasting Tape
  • Insulated for Cold Conditions Yes
  • Fabric Weight 7.3 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list