!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 240V/8.5A, 1 11/16 IN COLLAR DIA, PADDLE, 2500 TO 8700 RPM, 9 FT

DIE GRINDER, CORDED, 240V/8.5A, 1 11/16 IN COLLAR DIA, PADDLE, 2500 TO 8700 RPM, 9 FT

METABO

DIE GRINDER, CORDED, 240V/8.5A, 1 11/16 IN COLLAR DIA, PADDLE, 2500 TO 8700 RPM, 9 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 240V/8.5A, 1 11/16 IN COLLAR DIA, PADDLE, 2500 TO 8700 RPM, 9 FT

DIE GRINDER, CORDED, 240V/8.5A, 1 11/16 IN COLLAR DIA, PADDLE, 2500 TO 8700 RPM, 9 FT

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $886.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBOGEP950GPLUS
  • Mfr. Model # GEP 950 G PLUS
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.89 lbs

Product Details

This corded die grinder has a paddle switch and operates at 240V/8.5A. It has a speed ranging from 2500 to 8700 RPM and meets the CSA standard. The grinder has 1¹¹/16-inch collar diameter and a cord length of nine feet. It has a spindle lock, ¼" collet, wrench, soft rubber grip, and side handle. It features variable-speed and electronic speed control.

Technical Specs

  • ItemDie Grinder
  • Switch TypePaddle
  • Vibration Level2.5 m/sq sec
  • Cord Length9 ft
  • IncludesSpindle Lock, 1/4 in Collet, Wrench, Soft Rubber Grip, Side Handle
  • StandardsCSA Certified
  • Current 8.5 A
  • Voltage 120V AC
  • Lock-Off Switch Yes
  • Tool Weight 4.3 lb
  • Features Variable Speed, Electronic Speed Control, 1/4 in Collet, Aluminum Die-Cast Gear Housing, High-Torque, Planetary Gear System, Auto-Stop Carbon Brushes, Spindle Lock, Soft Rubber Grip, Side Handle, Paddle Switch
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list