!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH PURITY GAS REGULATOR,BRASS

HIGH PURITY GAS REGULATOR,BRASS

HARRIS

HIGH PURITY GAS REGULATOR,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH PURITY GAS REGULATOR,BRASS

HIGH PURITY GAS REGULATOR,BRASS

HARRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,578.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46Z573
  • Mfr. Model # KH1098
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Product Details

This high-purity gas regulator is made of brass. Gas regulators attach to cylinders or pipelines and have a reducing valve that controls or regulates the pressure of gas used to operate instruments.

Technical Specs

  • ItemHigh Purity Gas Regulator
  • Number of StagesTwo Stage
  • Control TypeKnob
  • Inlet Connection Size0.965 in-14
  • Inlet Connection TypeNGO
  • Outlet Pressure (Maximum)50 psig
  • Outlet Connection Size1/4 in
  • Outlet Thread DirectionRight Hand
  • Helium Leak Integrity Rating1.00 x 10^-9 cc/sec
  • Body MaterialBrass
  • CGA NumberCGA 580
  • Body Diameter2 in
  • Filter MaterialNickel Plated Bronze
  • Gauge Diameter2 in
  • Outlet Pressure (Minimum)0 psig
  • Seal MaterialPTFE
  • StandardsCGA E-4
  • Mounting Type Cylinder
  • Compatible Gas Type Argon, Helium, Nitrogen
  • Maximum Inlet Pressure 3,000 psig
  • Inlet Connection Gender Male
  • Inlet Thread Direction Right Hand
  • Outlet Connection Gender Female
  • Outlet Connection Type Tube Fitting
  • Gas Purity Rating 99.9999 %
  • Body Finish Chrome Plated
  • Diaphragm Material 316L Stainless Steel
  • Application Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
  • Bonnet Material Chrome Plated Brass
  • Flow Coefficient 0.06
  • Mounting Location Front Panel
  • Regulator Series HP 722C
  • Seat Material PTFE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list