!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH-PRESSURE COMPRESSOR GAUGE,MALE,NPT

HIGH-PRESSURE COMPRESSOR GAUGE,MALE,NPT

WINTERS

HIGH-PRESSURE COMPRESSOR GAUGE,MALE,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HIGH-PRESSURE COMPRESSOR GAUGE,MALE,NPT

HIGH-PRESSURE COMPRESSOR GAUGE,MALE,NPT

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPRL038
  • Mfr. Model # PRL038
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item High-Pressure Compressor Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Sensor Material 316L Stainless Steel
  • Nominal Dial Size 1 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • IP/NEMA Rating IP52
  • Pressure Range Type Pressure
  • Accuracy Grade Not Graded
  • Series PRL
  • Adjustable Pointer No
  • Blowout Safety Back No
  • Case Construction Welded Joint
  • Case Diameter 1.653 in
  • Compatible Process Media 316L Stainless Steel
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Over-Pressure Limit 25% of Full Scale
  • Pointer Colour Black
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 500, 4,000
  • Removable Bezel No
  • Secondary Pressure Range 0 to 20,000
  • Secondary Scale Units kPa
  • Standards CRN Registered, RoHS
  • Process Connection Gender Male
  • Process Connection Size 1/8 in
  • Pressure Gauge Type High-Pressure Compressor Gauge
  • Socket Material 316 Stainless Steel
  • Accuracy +/-2.5%
  • Lens Material Acrylic
  • Primary Pressure Range 0 to 3,000
  • Application Actuators, Regulators and Respirators, Valves
  • Primary Scale Units psi
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
  • Case Colour Metallic
  • Case Depth 1 in
  • Cleaned for Oxygen Service No
  • Dial Colour White
  • Freeze Resistant Movement No
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Panel-Mountable No
  • Pointer Material Aluminum
  • Primary Scale Minor Graduations 100, 1,000
  • Process Temperature Range -40 Degrees to 150 Degrees F
  • Scale Type Dual
  • Secondary Pressure Scale Colour Red
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list