HID BULB, UNIVERSAL BURNING, ED28, MOGUL SCREW (E39), 400 W, 4000K, METAL HALIDE, 150V
HID BULB, UNIVERSAL BURNING, ED28, MOGUL SCREW (E39), 400 W, 4000K, METAL HALIDE, 150V
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This metal halide hid bulb meets the standards for ANSI. It also has 3.25 Amps, voltage of 150V, 400 watts, a mogul screw (E39) bulb base, is not shatter resistant, 36,000 lumens, plus it has a rated life of 20,000 hours, and a one-year manufacturer's warranty.
Technical Specs
Item Metal Halide HID Bulb
Bulb Dia. 3 1/2 in
Bulb Shape ED28
Colour Rendering Index 57
Lumens 36,000 lm
Overall Length 8 3/8 in
Voltage 150V
Bulb Beam Angle 360 Degrees
Rated Life 20,000 hr
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor, Outdoor
ANSI Code M59, E
Bulb Power Source Requires Separate Ballast
Amps 3.25 A
Bulb Base Type Mogul Screw (E39)
Bulb Housing Glass
Bulb Designation MH400/U/ED28
Colour Temperature 4,000K
Light Technology Metal Halide
Shatter-Resistant No
Watts 400 W
Bulb Finish Clear
Dimmable No
Bulb Operating Position Universal
Standards ANSI
Bulb Manufacturers Warranty Length 1 yr
High Output Yes
Light Colour White
Country of Origin China
(subject to change)