!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID BALLAST, 1 BULB SUPPORTED, 22 W BULB MAX, PULSE START, 120V AC, ANSI CODE C175

HID BALLAST, 1 BULB SUPPORTED, 22 W BULB MAX, PULSE START, 120V AC, ANSI CODE C175

PHILIPS

HID BALLAST, 1 BULB SUPPORTED, 22 W BULB MAX, PULSE START, 120V AC, ANSI CODE C175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST, 1 BULB SUPPORTED, 22 W BULB MAX, PULSE START, 120V AC, ANSI CODE C175

HID BALLAST, 1 BULB SUPPORTED, 22 W BULB MAX, PULSE START, 120V AC, ANSI CODE C175

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $507.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PL01
  • Mfr. Model # RMH20KLF
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This e-Vision series hid ballast is made of steel and it is for use with metal halide hid bulbs. In addition, it includes side exit leads and mounting feet. Plus it meets the standards for CSA Certificate, RoHS compliance, and a UL certificate. It also has a metal halide ballast bulb and an electronic ballast.

Technical Specs

  • Item HID Ballast
  • Ballast Type Electronic
  • Figure Number K
  • Ballast Bulb Type Metal Halide
  • Min. Bulb Watts 22 W
  • Input Voltage 120V AC
  • Min. Starting Temp. -4 Degrees F
  • Frequency 50/60 Hz
  • Housing Material Steel
  • Length 4 1/2 in
  • Height 1 1/8 in
  • Includes Side Exit Leads and Mounting Feet
  • Standards CSA Certificate, RoHS Compliant, UL Certificate
  • Brand and Series e-Vision(TM)
  • Ballast Start Type Pulse
  • ANSI Code C175
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 22 W
  • Input Watts 26 W
  • Ballast Factor 1
  • Operating Amps @ 120V 0.23 A
  • Thermal Protection Yes
  • Width 1 1/4 in
  • Starter Required No
  • For Use With Metal Halide HID Bulbs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list