!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESISTANT/R-DIPPED, SIZE LARGE, BLACK/HI-VIS YELLOW, NITRILE

GLOVES, CUT-RESISTANT/R-DIPPED, SIZE LARGE, BLACK/HI-VIS YELLOW, NITRILE

WATSON GLOVES

GLOVES, CUT-RESISTANT/R-DIPPED, SIZE LARGE, BLACK/HI-VIS YELLOW, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESISTANT/R-DIPPED, SIZE LARGE, BLACK/HI-VIS YELLOW, NITRILE

GLOVES, CUT-RESISTANT/R-DIPPED, SIZE LARGE, BLACK/HI-VIS YELLOW, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.91 / PAIR

EHC: EHC :
Min Qty 6 = $71.46

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT396X6L
  • Mfr. Model # 396X6-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Comfortably utilize these high dexterity gloves durable for all day use. These Nitrile, large sized gloves include hand protection on the palm and top of the hand area. High visibility in colour, these black and yellow gloves are R-dipped for ultimate flexibility and cut-resistance.

Technical Specs

  • ItemLight Artillery Glove
  • EN 388 Rating4121
  • Glove Coating MaterialNitrile
  • Size- AlphaL
  • Glove Coating FinishTextured
  • SeriesStealth
  • Sold AsPair
  • Grip Coating MaterialNitrile
  • Knit Material Polyester
  • Standards EN 388:2016 4121
  • Cuff Style Knit
  • Glove Construction Seamless Knit
  • Glove Features Exceptionally Strong Nitrile Coating with a Textured Grip has Excellent Abrasion and Puncture-Resistant Handles Well in Oil Slick Applications, Be Safe, Be Seen with High-Visibility Safety Yellow Polyester Seamless Knit Shell, Snug-Fitting Knit Wrist Keeps out Dirt and Debris, 6 Pair Value Pack
  • Pairs per Package 6
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list