!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIE SET, M6X1 SMALLEST THREAD, M20X2.5 LARGEST THREAD, SOLID

DIE SET, M6X1 SMALLEST THREAD, M20X2.5 LARGEST THREAD, SOLID

GREENFIELD THREADING

DIE SET, M6X1 SMALLEST THREAD, M20X2.5 LARGEST THREAD, SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE SET, M6X1 SMALLEST THREAD, M20X2.5 LARGEST THREAD, SOLID

DIE SET, M6X1 SMALLEST THREAD, M20X2.5 LARGEST THREAD, SOLID

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53PT23
  • Mfr. Model # 403522
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This die set is made of carbon steel. It includes a metal case, sizes M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M20 x 2.5, M6 x 1, M8 x 1.25, and is designed for use with all materials. This die set has a bright (uncoated) finish and has a right hand direction.

Technical Specs

  • Item Die Set
  • Finish - Machining Bright (Uncoated)
  • Thread Sizes Included M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M20 x 2.5, M6 x 1, M8 x 1.25
  • Thread Standard Metric
  • Die Type Solid
  • Die Sizes included 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm
  • Primary Material Application All Materials
  • Largest Thread Size M20 x 2.5
  • Number of Pieces 7
  • Die Material Carbon Steel
  • Number of Dies in Set 7
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Shape Hex
  • Includes Metal Case
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Smallest Thread Size M6 x 1.00

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list