!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX NIPPLE: ½ IN X ½ IN FITTING, MALE NPT X MALE NPT, 360 PSI AT 73 ° F, WHITE, 10 PK

HEX NIPPLE: ½ IN X ½ IN FITTING, MALE NPT X MALE NPT, 360 PSI AT 73 ° F, WHITE, 10 PK

APPROVED VENDOR

HEX NIPPLE: ½ IN X ½ IN FITTING, MALE NPT X MALE NPT, 360 PSI AT 73 ° F, WHITE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX NIPPLE: ½ IN X ½ IN FITTING, MALE NPT X MALE NPT, 360 PSI AT 73 ° F, WHITE, 10 PK

HEX NIPPLE: ½ IN X ½ IN FITTING, MALE NPT X MALE NPT, 360 PSI AT 73 ° F, WHITE, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.63 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ZKT1
  • Mfr. Model # N8WP
  • UNSPSC # 40142608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This pipe nipple meets the standards for FDA 21 CFR 177.1520, has a length of 1½ inch, a maximum operating pressure of 360 psi @ 73 Degrees F and is designed for the following applications: non-potable water. It is white, has an operating temperature of 9 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a hex nipple. Plus, it has a ⅞ inch hex size. This pipe nipple.

Technical Specs

  • ItemPipe Nipple
  • Pipe Fitting MaterialPolypropylene
  • Fitting Side A Nominal Pipe Size1/2 in
  • Fitting Side A TypeNPT
  • Fitting Side A Pipe Threading14
  • Fitting Side B GenderMale
  • Fitting Side B Outside Diameter7/8 in
  • Includes SealSeal Not Included
  • Overall Length1 1/2 in
  • Temp. Range9 Degrees to 150 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Hex Size7/8 in
  • ApplicationNon-Potable Water
  • Basic Fitting ShapeNipple
  • Specific Fitting Shape Hex Nipple
  • For Pipe Schedule 80
  • Fitting Side A Gender Male
  • Fitting Side A Outside Diameter 7/8 in
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Fitting Side B Type NPT
  • Fitting Side B Pipe Threading 14
  • For Pipe Outside Diameter 13/16 in
  • Maximum Operating Pressure 360 psi @ 73 Degrees F
  • Includes Plug Plug Not Included
  • Includes Shield Shield Not Included
  • Colour White
  • Standards FDA 21 CFR 177.1520
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list