!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX KEY,TIP SIZE 7MM,PK5

HEX KEY,TIP SIZE 7MM,PK5

EKLIND

HEX KEY,TIP SIZE 7MM,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY,TIP SIZE 7MM,PK5

HEX KEY,TIP SIZE 7MM,PK5

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.01 / PACKAGE of 5

EHC: EHC :
Min Qty 10 = $110.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC16514
  • Mfr. Model # 16514
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemHex Key
  • Long Arm Length3 21/32 in
  • FinishChrome
  • End ShapeHex
  • Non-SparkingNo
  • Tether ReadyNo
  • InsulatedNo
  • MaterialAlloy Steel
  • Key ShapeL
  • Driver MaterialAlloy Steel
  • Handle ColourGray
  • Handle MaterialAlloy Steel
  • StandardsANSI B18.3M
  • Tip Size 7 mm
  • Short Arm Length 1 3/16 in
  • Length Family Short
  • Number of Tips 2
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Measurement Type Metric
  • Fastener Holding No
  • Number of Ball Ends 0
  • Grip Style Plain
  • Handle Length 23/32 in
  • Handle Type Plain
  • Working Angle 90 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list