This hex key is not insulated. The steel handle is 1¾ inch long, is black and has a plain style/type. It meets the standards for ANSI B18.3M. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
Technical Specs
ItemHex Key
Handle Length1 3/4 in
Short Arm Length1 47/64 in
Measurement TypeMetric
Key ShapeL
InsulatedNot Insulated
Number of Ball Ends0
Corrosion ResistantCorrosion-Resistant
End ShapeHex
Handle ColourBlack
Handle TypePlain
StandardsANSI B18.3M
Working Angle90 Degrees
FinishBlack Oxide
Long Arm Length8 15/64 in
MaterialAlloy Steel
Tip Size12 mm
Length FamilyLong
Non-SparkingNot Non-Sparking
Number of Tips2
Driver MaterialAlloy Steel
Fastener HoldingNot Fastener Holding
Handle MaterialSteel
Non-MagneticNot Non-Magnetic
Tether ReadyNot Tether Ready
Country of OriginUnited States
(subject to change)