!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG HEX KEY, L-SHAPE, TIP 3/16 IN, 6 3/5 X 1 5/16 X 3/16 IN, STEEL

LONG HEX KEY, L-SHAPE, TIP 3/16 IN, 6 3/5 X 1 5/16 X 3/16 IN, STEEL

GRAY TOOLS

LONG HEX KEY, L-SHAPE, TIP 3/16 IN, 6 3/5 X 1 5/16 X 3/16 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG HEX KEY, L-SHAPE, TIP 3/16 IN, 6 3/5 X 1 5/16 X 3/16 IN, STEEL

LONG HEX KEY, L-SHAPE, TIP 3/16 IN, 6 3/5 X 1 5/16 X 3/16 IN, STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT68212
  • Mfr. Model # 68212
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Made of premium steel for strong durability and corrosion resistance, this long hex key delivers up to 33% more torque than ordinary hex keys. It features an L-shape, a 3/16-inch tip, and measures 6 3/5 x 1 5/16 x 3/16 inches.

Technical Specs

  • ItemHex Key
  • Handle Length4 17/32 in
  • Short Arm Length1 3/32 in
  • Measurement TypeSAE
  • Key ShapeL
  • InsulatedNot Insulated
  • Number of Ball Ends0
  • Corrosion ResistantCorrosion-Resistant
  • End ShapeHex
  • Handle ColourCopper
  • Handle TypePlain
  • StandardsASME B18.3
  • Working Angle0 Degrees
  • Finish Copper
  • Long Arm Length 4 17/32 in
  • Material S2 Tool Steel
  • Tip Size 3/16 in
  • Length Family Long
  • Non-Sparking Not Non-Sparking
  • Number of Tips 2
  • Driver Material S2 Steel
  • Fastener Holding Not Fastener Holding
  • Handle Material S2 Tool Steel
  • Non-Magnetic Not Non-Magnetic
  • Tether Ready Not Tether Ready

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list